Elongated Top Unit Bidet Seat
Neorest® Elongated Top Unit Bidet Seat
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 15-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Neorest®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Height:
- 4-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 26-1/4 in
- Material:
- Plastic
- Power Source:
- Plug-in
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- UPC:
- 739268439733
- Width:
- 17-5/8 in