Plastic Elongated Washlet in Cotton White
Neorest® Plastic Elongated Washlet in Cotton White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Neorest®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Length:
- 31-1/2 in
- Material:
- Ceramic
- Product Type:
- Top Unit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 739268248137
- WaterSense Labeled:
- No
- Width:
- 17-5/8 in