WX1 Bowl Unit
Neorest® WX1 Bowl Unit
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ultra high efficiency Tornado Flush® system - 1.2 gpf/0.8 gpf
- Auto flush - with back-up manual flush for power outages
- Auto open/close lid
- Premist® automatically mists the bowl before each use
- CEFIONTECT® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
- Universal height
- Gentle aerated, warm water, dual-action spray with oscillating and pulsating features
- Instantaneous water heater for continuous warm water and energy savings
- Adjustable spray position, water temperature and water pressure
- EWATER+® auto cleans wand, bowl and under-seat after every use
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2, ASME A112.19.14, ASME A112.4.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B45.1, CSA B45.16, CSA C22.2
- Collection:
- Neorest®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Depth:
- 26-1/4 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Height:
- 12-3/4 in
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Depth:
- 26-1/4 in
- Toilet Bowl Height:
- 16-1/4 in
- Toilet Bowl Length:
- 26-1/4 in
- Toilet Bowl Width:
- 17-5/8 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Wall
- Trap Size:
- 2-1/4 in
- UPC:
- 739268439740
- Width:
- 17-5/8 in