This product requires certification to purchase.

1.28 gpf Toilet Tank in Cotton

TOTO

Nexus® 1.28 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST442EA01
  • Item #7846076
  • Manufacturer Part #ST442EA#01
5 out of 5 Customer Rating
Brand image
TOTO

Nexus® 1.28 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST442EA01
  • Item #7846076
  • Manufacturer Part #ST442EA#01
5 out of 5 Customer Rating

X Points

Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High tech electronic bidet seat and toilet combination
  • Concealed supply connection for seamless installation
  • High efficiency Tornado Flush® system - 1.28 gpf
  • CEFIONTECT® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
  • Decorative one piece with skirted design
  • Universal height
  • Chrome-plated trip lever
  • Elongated front bowl and Washlet+® C5 and tank set
  • EWATER+® auto cleans wand and bowl after every use
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Nexus®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Depth:
6-9/16 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
12-9/16 in
IAPMO Listed:
Yes
Length:
6-9/16 in
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
739268339064
WaterSense Labeled:
Yes
Width:
18-1/2 in