This product requires certification to purchase.

1.28 gpf Toilet Tank in Sedona Beige

TOTO

Nexus® 1.28 gpf Toilet Tank in Sedona Beige

  • Fast #
  • Part #TST442EA12
  • Item #7846113
  • Manufacturer Part #ST442EA#12
3.7 out of 5 Customer Rating
Brand image
TOTO

Nexus® 1.28 gpf Toilet Tank in Sedona Beige

  • Fast #
  • Part #TST442EA12
  • Item #7846113
  • Manufacturer Part #ST442EA#12
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Sedona Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1.28 gpf Tornado Flush® system with a powerful centrifugal rinse
  • TOTO Washlet+® upgrade compatibility - designed to work exclusively with a T40 Washlet+® bidet seat for seamless integration
  • Auto flush compatible
  • Left-hand chrome trip lever
  • Long-lasting, durable material
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
CSA Certified:
CSA B45.1
Collection:
Nexus®
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Depth:
6-9/16
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
12-9/16
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
739268339095
WaterSense Labeled:
Yes
Width:
18-1/2