1.6 gpf Elongated Two Piece Toilet in Sedona Beige
Nexus 1.6 gpf Elongated Two Piece Toilet in Sedona Beige
Product Details
Product Details
- Contemporary two-piece elongated bowl and tank set
- Sleek skirted design hides the trapway for a sophisticated look
- G-Max® 1.6 GPF flushing system, creates a powerful flush
- Universal Height for more comfort range across a broader range of individuals
- Decorative left-hand chrome trip lever
- Glazed trapway
- ADA compliant
- Included parts: tank to bowl hardware, tank to bowl gasket, toilet bolt caps, and unifit outlet connection
- Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Nexus
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Handle Type:
- Trip Lever
- Height:
- 32-1/2
- Length:
- 28
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/8
- Toilet Bowl Length:
- 28
- Toilet Installation:
- Floor Mount
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- TCST794SF12
- Width:
- 17-7/8