Trip Lever in Polished Chrome
Nexus Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- CST794EF#01 Nexas Toilet
- Collection:
- Nexus
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 739268924949
- WaterSense Labeled:
- No