This product requires certification to purchase.

Nexus® Two Piece With Ss1241.28GPF - Sedona Beige-Less Seat

TOTO

Nexus® Nexus® Two Piece With Ss1241.28GPF - Sedona Beige-Less Seat

  • Fast #
  • Part #TMS442124CEFG12
  • Item #8232437
  • Manufacturer Part #MS442124CEFG#12
5 out of 5 Customer Rating
Brand image
TOTO

Nexus® Nexus® Two Piece With Ss1241.28GPF - Sedona Beige-Less Seat

  • Fast #
  • Part #TMS442124CEFG12
  • Item #8232437
  • Manufacturer Part #MS442124CEFG#12
5 out of 5 Customer Rating

X Points

Color Finish Name: Sedona Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Tornado Flush® flushing system
  • Specially designed to accommodate WASHLET®+
  • Cefiontect® glaze prevents debris from sticking to ceramic surfaces, making them easier to clean
  • 360 Deg fully skirted design
  • Universal height
  • Two piece decorative high profile toilet
  • Elongated front bowl with SoftClose® seat
  • 12 in rough-in-less supply
  • Chrome plated trip lever
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CSA Certified:
CSA B45.1
Collection:
Nexus®
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
Number of Pieces:
2 Piece
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Seat Features:
Soft Close Lid
Toilet Bowl Depth:
28-5/8
Toilet Bowl Height:
16-1/8
Toilet Bowl Length:
28-5/8
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes