This product requires certification to purchase.

No Handle Sensor Bathroom Sink Faucet in Polished Chrome

TOTO

No Handle Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTLE26003U2CP
  • Item #9560902
  • Manufacturer Part #TLE26003U2#CP
4.8 out of 5 Customer Rating
Brand image
TOTO

No Handle Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTLE26003U2CP
  • Item #9560902
  • Manufacturer Part #TLE26003U2#CP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Electronic touchless sensor faucet
  • Operated entirely by hydropower. No external power source needed
  • No wiring. Easy installation and low-cost maintenance
  • Single-hole deck-mount installation
  • 20 second on-demand flow: Water is only dispersed when the sensor is activated
  • Strategic location of sensor at tip of spout for instant response time
  • 0.35 gpm water-saving flow rate
  • ADA compliant
  • Included: Spout
  • Purchased separately: TELC103-D20E controller and TLM10 manual mixing valve for water that is not premixed
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
6-1/2
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.35 gpm
Handle Included:
No
Handle Type:
Less Handles
Height:
9-1/2
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-5/8
Number of Handles:
No Handle
Number of Holes:
1 Hole
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
8-5/8
Spout Reach:
5
UL Listed:
UL 1951
UPC:
739268411470
Width:
2