Shower Valve Trim with Square Single Lever Handle for TSPTM Pressure Balance Valve in Polished Chrome
Oberon Shower Valve Trim with Square Single Lever Handle for TSPTM Pressure Balance Valve in Polished Chrome
Product Details
Product Details
- Clean and simple square shower trim
- Lever handle
- Durable brass and zinc construction with reflective chrome finish
- Universal Design, ADA Compliant
- For use with TOTO TSPTM pressure balance valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Oberon
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Width:
- 7
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 739268328693
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes