Single Rain Showerhead in Polished Chrome
Oberon® Single Rain Showerhead in Polished Chrome
Product Details
Product Details
- Minimalistic streamlined single spray showerhead
- Air injected Aero-Jet® technology creates voluminous water droplets
- 2.0 GPM maximum flow rate
- Enhanced flow trajectory for expanded surface coverage
- Rubber nozzles help prevent limescale buildup
- G1/2 thread connection compatible with 1/2 NPT
- WaterSense compliant; Meets 2018 California water efficiency appliance CEC regulations
- Shower arm sold separately
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Oberon®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-1/8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 4-1/8
- IAPMO Listed:
- Yes
- Length:
- 2-11/16
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 739268327658
- WaterSense Labeled:
- Yes
- Width:
- 4-1/8