Outlet Connection for Neorest® 600 MS990CGR Toilet
Outlet Connection for Neorest® 600 MS990CGR Toilet
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- Neorest® 600 MS990CGR Toilet
- Product Type:
- Connector
- UL Listed:
- No
- UPC:
- 739268929883
- WaterSense Labeled:
- No