Pedestal Bathroom Sink in Cotton
Pedestal Bathroom Sink in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 8 in
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- Yes
- Shape:
- Oval
- Sink Bowl Size:
- 18-5/8 in x 11-3/4 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 739268013858
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 19 in