Pedestal Bathroom Sink in Cotton
Guinevere Pedestal Bathroom Sink in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Guinevere lavatory pedestal only
- For use with Toto Guinevere lavatory basins
- Shown with basin LT972.8 with 8" center faucet drilling
Specifications
- ADA Compliant:
- No
- Collection:
- Guinevere
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Length:
- 24-3/8
- Number of Holes:
- 1 Hole
- Pedestal Only:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- TPT97001
- UPC:
- 739268046115
- Vessel Only:
- No
- WaterSense Labeled:
- Yes