Pedestal ONLY BONE
Pedestal ONLY BONE
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lavatory
- Pedestal only
- Vitreous china
- For use with a variety of Toto lavatory basins
- Shown with basin LT2418 with 8" faucet centers (LPT2418)
Specifications
- Application:
- Residential
- Pedestal Only:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Sink Installation Type:
- Pedestal Sink Base
- Type:
- TPT24303
- UPC:
- 739268682917
- Vessel Only:
- No
- WaterSense Labeled:
- No