Plastic Controller for TEL5GK10/60#CP and TEL5GGW10/60#CP
Plastic Controller for TEL5GK10/60#CP and TEL5GGW10/60#CP
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Faucet Part Type:
- Controller
- Fits Brand:
- TOTO
- Fits Model:
- TEL5GK10/60#CP, TEL5GGW10/60#CP
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 739268182455