Plastic Soap & Lotion Dispenser
Plastic Soap & Lotion Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in GA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in GA
Product Details
Product Details
- Connects with the smart sensor on spout to automatically dispenses measured application of foam soap
- Designed to function with three spouts
- 0.8 gallon (3 L) tank reservoir
- Additional 20 liter sub-tank allows for longer lasting supply
- ADA compliant
- 55" power cord
- Includes controller base unit, 3 liter (.08 gallon) reservoir tank, 20 liter (5.3 gallon) sub-tank, mounting hardware and supply lines
- Purchase separately: Automatic soap dispenser spout assembly (#TLK3001G#CP) and required TOTO Biodegradable, Green Seal™ (#TSFB) or antimicrobial soap (#TSFG)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Height:
- 16-5/16
- Length:
- 14-3/16
- Material:
- Plastic
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 739268413412
- Width:
- 7-7/8