Premium Flush Valve Seal Gasket for WT151M and WT152M In-wall Tank Systems
Premium Flush Valve Seal Gasket for WT151M and WT152M In-wall Tank Systems
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2256-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- WT151M and WT152M In-wall Tank Systems
- Hardware Included:
- No
- Material:
- Premium
- Product Type:
- Seal Gasket
- UL Listed:
- No
- UPC:
- 739268346161
- WaterSense Labeled:
- No