20-1/2 in. Rectangular Undermount Bathroom Sink in Cotton
Promenade® 20-1/2 in. Rectangular Undermount Bathroom Sink in Cotton
Package Quantity Info:
Each: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Space-saving rectangular bathroom sink for undermount installations
- Ideal for narrow counter tops
- Front or rear overflow
- Mounting assembly complete with installation template and mounting screw set for wood countertops
- ADA compliant when installed with the overflow to the rear
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A-117.1
- ASME:
- ASME A-112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Promenade®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Drain Opening:
- 1-1/4
- GSA Approved:
- No
- Height:
- 7-813/1000
- IAPMO Listed:
- Yes
- Length:
- 21
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Depth:
- 6-3/8
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 739268168671
- WaterSense Labeled:
- Yes
- Width:
- 20-1/2