24 in. Rectangular Vitreous China Pedestal Bathroom Sink in Cotton
Promenade® 24 in. Rectangular Vitreous China Pedestal Bathroom Sink in Cotton
Package Quantity Info:
Each: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Promenade®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Drain Opening:
- 1-1/4
- GSA Approved:
- No
- Height:
- 34-3/8
- IAPMO Listed:
- Yes
- Length:
- 24
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-7/8 in x 11-1/8 in
- Sink Depth:
- 7-3/8
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- TLT53201
- UPC:
- 739268450226
- Vessel Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 19