27 in. Bathroom Sink Only in Cotton
Promenade 27 in. Bathroom Sink Only in Cotton
Package Quantity Info:
Each: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pedestal leg sold separately
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Promenade
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Height:
- 34-3/8 in
- Length:
- 27-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 739268323520
- Vessel Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 22-1/4 in