This product requires certification to purchase.

1.0 gpf Elongated One Piece Toilet in Cotton

TOTO

Promenade® II 1.0 gpf Elongated One Piece Toilet in Cotton

  • Fast #
  • Part #TMS814224CUFG01
  • Item #7574631
  • Manufacturer Part #MS814224CUFG#01
4 out of 5 Customer Rating
Brand image
TOTO

Promenade® II 1.0 gpf Elongated One Piece Toilet in Cotton

  • Fast #
  • Part #TMS814224CUFG01
  • Item #7574631
  • Manufacturer Part #MS814224CUFG#01
4 out of 5 Customer Rating

X Points

Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Modern, classic elongated one-piece toilet, easier to maintain versus a two-piece toilet
  • 1.0 gallons per flush 1G® technology with TORNADO FLUSH™ system for a powerful centrifugal rinse
  • TOTO’s extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • Universal Height for more comfort across a broader range of individuals
  • Decorative left-hand chrome trip lever
  • SoftClose® seat included.
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Promenade® II
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/4
Toilet Bowl Length:
28-1/2
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
739268322028
WaterSense Labeled:
Yes