This product requires certification to purchase.

1.0 gpf Elongated One Piece Toilet in Sedona Beige

TOTO

Promenade® II 1.0 gpf Elongated One Piece Toilet in Sedona Beige

  • Fast #
  • Part #TMS814224CUFG12
  • Item #7577164
  • Manufacturer Part #MS814224CUFG#12
4.4 out of 5 Customer Rating
Brand image
TOTO

Promenade® II 1.0 gpf Elongated One Piece Toilet in Sedona Beige

  • Fast #
  • Part #TMS814224CUFG12
  • Item #7577164
  • Manufacturer Part #MS814224CUFG#12
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Sedona Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Modern, classic elongated one-piece toilet, easier to maintain versus a two-piece toilet
  • 1.0 gallons per flush 1G® technology with TORNADO FLUSH™ system for a powerful centrifugal rinse
  • TOTO’s extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • Universal Height for more comfort across a broader range of individuals
  • Decorative left-hand chrome trip lever
  • SoftClose® seat included.
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Promenade® II
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Dual Flush:
No
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Height:
29-1/4 in
Length:
28-1/2 in
Material:
Vitreous China
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/4 in
Toilet Bowl Length:
28-1/2 in
Toilet Bowl Width:
16-1/4 in
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
UPC:
739268322158
WaterSense Labeled:
Yes