This product requires certification to purchase.

1.0 gpf Toilet Tank in Cotton

TOTO

Promenade® II 1.0 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST403ER01
  • Item #7574628
  • Manufacturer Part #ST403ER#01
3.6 out of 5 Customer Rating
Brand image
TOTO

Promenade® II 1.0 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST403ER01
  • Item #7574628
  • Manufacturer Part #ST403ER#01
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Promenade II toilet tank for use with Promenade II toilet bowl
  • E-Max® 1.28 GPF flushing system, creates a powerful flush
  • Decorative right-hand chrome trip lever
  • WaterSense®, CALGreen, and CEC compliantIncluded parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: Promenade II bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Compatible with the C404CUFG toilet bowl
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Flow Rate
1.0 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
16 in
Length
9 in
Width
16-3/4 in
Characteristics & Features
Collection
Promenade® II
Color Finish Category
Whites
Color Finish Name
Cotton
Dual Flush
No
Flush Type
Gravity
Handle Type
Lever
Material
Vitreous China
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Type
Tank
Trip Lever Location
Right-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.19.2
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
739268334083