1.0 gpf Toilet Tank in Sedona Beige
Promenade® II 1.0 gpf Toilet Tank in Sedona Beige
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Promenade II toilet tank for use with Promenade II toilet bowl
- 1G® flushing system, creates a powerful flush with only 1.0 GPF
- Decorative left-hand chrome trip lever
- WaterSense®, CALGreen, and CEC compliant
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Purchased separately: Promenade II bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
- Compatible with the following bowls: C404CUFG and C404CUF
-
Green
Documents
Specifications
- Collection:
- Promenade® II
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Dual Flush:
- No
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Height:
- 14-5/8 in
- Length:
- 7-7/8 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Bowl Length:
- 7-7/8 in
- Toilet Bowl Width:
- 17-3/4 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 739268322547
- WaterSense Labeled:
- Yes