This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Cotton

TOTO

Promenade® II 1.28 gpf Elongated Two Piece Toilet in Cotton

  • Fast #
  • Part #TCST404CEFG01
  • Item #7779154
  • Manufacturer Part #CST404CEFG#01
4.7 out of 5 Customer Rating
Brand image
TOTO

Promenade® II 1.28 gpf Elongated Two Piece Toilet in Cotton

  • Fast #
  • Part #TCST404CEFG01
  • Item #7779154
  • Manufacturer Part #CST404CEFG#01
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

This product includes

  • Modern, classic two-piece elongated bowl and tank set
  • 1.28 gallons per flush with Tornado Flush™ system for a powerful centrifugal rinse
  • CeFiONtect™ glaze gives the bowl a lubricious quality that prevents particles from adhering
  • Universal Height for more comfort across a broader range of individuals
  • Decorative left-hand chrome trip lever
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
Collection:
Promenade® II
Color Finish Category:
Whites
Color Finish Name:
Cotton
Depth:
28-1/2 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Trip Lever
Height:
31-1/4 in
Length:
28-1/2 in
Material:
Vitreous China
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/4 in
Toilet Bowl Length:
28-1/2 in
Toilet Bowl Width:
17-3/4 in
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
739268322141
WaterSense Labeled:
Yes
Width:
17-3/4 in