PROMENADE II 1G ELONG BOWL & TANK C404CUF + ST403U EBONY
Promenade® II PROMENADE II 1G ELONG BOWL & TANK C404CUF + ST403U EBONY
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
TOTO Elongated Toilet Bowl in Ebony
Part #TC404CUF51
TOTO 1.0 gpf Toilet Tank in Ebony
Part #TST403U51
- Modern, classic two-piece elongated bowl and tank set
- 1.0 gallons per flush 1G® technology with Tornado Flush™ system for a powerful centrifugal rinse
- Universal Height for more comfort across a broader range of individuals
- Decorative left-hand chrome trip lever
- ADA, WaterSense®, CALGreen, and CEC compliant
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- Collection:
- Promenade® II
- Dual Flush:
- No
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Height:
- 31-1/4 in
- Length:
- 28-1/2 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/4 in
- Toilet Bowl Length:
- 28-1/2 in
- Toilet Bowl Width:
- 17-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 739268322349
- WaterSense Labeled:
- Yes