This product requires certification to purchase.

Elongated Toilet Bowl in Ebony

TOTO

Promenade® II Elongated Toilet Bowl in Ebony

  • Fast #
  • Part #TC404CUF51
  • Item #7587712
  • Manufacturer Part #C404CUF#51
4.4 out of 5 Customer Rating
Brand image
TOTO

Promenade® II Elongated Toilet Bowl in Ebony

  • Fast #
  • Part #TC404CUF51
  • Item #7587712
  • Manufacturer Part #C404CUF#51
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tornado Flush® system
  • CEFIONTECT® ceramic glaze
  • Universal height
  • Elongated front bowl, less seat
  • 12 in rough-in, less supply
  • Glazed trapway
  • Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Promenade® II
Color Finish Category:
Blacks
Color Finish Name:
Ebony
Dual Flush:
No
EPA Compliant:
Yes
Height:
16-1/4
IAPMO Listed:
Yes
Length:
28-1/8
MA Approved:
Yes
Material:
Vitreous China
Toilet Bowl Height:
16-1/4
Toilet Bowl Length:
28-1/2
Toilet Bowl Width:
14
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Bowl
Trap Size:
2-1/8
Type:
TC404CUF51
UPC:
739268322387