Pedestal Bathroom Sink in Ebony
Promenade Pedestal Bathroom Sink in Ebony
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- 24 in x 19 in
- Traditional styling with distinctive lines
- Luxury deep bowl for comfortable use
- Promenade design suite: matching toilets, pedestal and self-rimming lavatories
- Rear overflow
- Vitreous China pedestal and lavatory combination
- Complete with mounting hardware
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2M
- CSA Certified:
- CSA B45
- Collection:
- Promenade
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- Drain Opening:
- 1-1/4
- IAPMO Listed:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-7/8 in x 11-1/8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 739268450738
- Vessel Only:
- Yes
- WaterSense Labeled:
- No