26 x 21-1/2 in. 1-Hole Wall Mount Bathroom Sink in Cotton
Prominence® 26 x 21-1/2 in. 1-Hole Wall Mount Bathroom Sink in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
TOTO Vitreous China Shroud in Cotton
Part #THT24201
- Premist- using incoming water supply, a misting of the toilet bowl is performed before each use to help prevent waste from adhering
- Sensor operated, auto open and close lid and seat detects the user
- Tankless, instantaneous water heating means never running out of warm water
- Built in nightlight fills the bathroom with soft light
- Contemporary lid resides flush with the toilet bowl, providing a streamlined look and giving the impression of an integrated toilet and washlet system
- Minimalistic display provides a more subdued appearance to your WASHLET
- Improved sensor performance reduces sensitivity of auto functions to enhance a tranquil bathroom experience
- Luxury style illuminated touch activated remote with 2 user memory to save preferred settings
- Automatic air purification system removes odors while sitting on the seat
- ADA compliant: Lavatory only without shroud
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Prominence®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Drain Opening:
- 1-1/4 in
- Length:
- 26 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 23-1/8 in x 14-3/4 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 739268024779
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 21-1/2 in