This product requires certification to purchase.

26 x 22 in. One Hole Pedestal Bathroom Sink in Cotton

TOTO

Prominence® 26 x 22 in. One Hole Pedestal Bathroom Sink in Cotton

  • Fast #
  • Part #TLPT242G01
  • Item #3377840
  • Manufacturer Part #LPT242G#01
5 out of 5 Customer Rating
Brand image
TOTO

Prominence® 26 x 22 in. One Hole Pedestal Bathroom Sink in Cotton

  • Fast #
  • Part #TLPT242G01
  • Item #3377840
  • Manufacturer Part #LPT242G#01
5 out of 5 Customer Rating

X Points

Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elegant, yet simple oval design
  • Vitreous China pedestal and sink combination complete with mounting hardware
  • CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Universal Height: 34" rim provides a more comfortable position across a wide range of users
  • Rear overflow
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Prominence®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Drain Opening:
1-1/4 in
Length:
26 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Oval
Sink Bowl Size:
23-1/8 in x 14-3/4 in
Sink Installation Type:
Pedestal Sets
Sink Material:
Vitreous China
Sink Size Range:
26 in - 30.99 in
UPC:
739268026322
Vessel Only:
No
WaterSense Labeled:
Yes
Width:
21-1/2 in