Push Button Assembly for CST406MF in Chrome Plated
Push Button Assembly for CST406MF in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Rowan™ CST405MF
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Product Type:
- Push Button Assembly
- UPC:
- 739268257801
- WaterSense Labeled:
- Yes