This product requires certification to purchase.

Push Plate in Matte Silver

TOTO

Push Plate in Matte Silver

  • Fast #
  • Part #TYT930MS
  • Item #7659860
  • Manufacturer Part #YT930#MS
5 out of 5 Customer Rating
Brand image
TOTO

Push Plate in Matte Silver

  • Fast #
  • Part #TYT930MS
  • Item #7659860
  • Manufacturer Part #YT930#MS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rectangular wall plate for DuoFit in-wall tank unit with two round push buttons
  • Stylish and modern design for in wall installation
  • Dual flush option allows you to proactively conserve water during each use
  • Compatible with TOTO DuoFit WT171M, WT172M, and WT173M in-wall tank systems
  • Requires Certification
Dimensions & Measurements
Depth
2/5 in
Height
6-3/10 in
Length
9-53/100 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
DuoFit™
Color Finish Category
Silver Tones
Color Finish Name
Matte Silver
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Actuator Plate
UL Listed
No
WaterSense Labeled
Yes
UPC
739268343344