Rectangle Push Plate with Dual Button in White
Rectangle Push Plate with Dual Button in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 910-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Push plate with dual buttons that mounts to TOTO in-wall tank system.
- Compatible with WT151M or WT152M
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3/4
- Height:
- 5-3/4
- Length:
- 8-1/2
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Push Plate
- UL Listed:
- No
- UPC:
- 739268187764
- WaterSense Labeled:
- No
- Width:
- 3/4