Remote Control Assembly for SW2024 Washlet® A200
Remote Control Assembly for SW2024 Washlet® A200
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- SW2024 Washlet® A200
- Product Type:
- Remote Control Assembly
- UL Listed:
- No
- UPC:
- 739268283138
- WaterSense Labeled:
- Yes