Remote Control Assembly for Washlet® K300 Bidet Toilet Seat
Remote Control Assembly for Washlet® K300 Bidet Toilet Seat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Washlet® K300 Bidet Toilet Seat
- Product Type:
- Assembly
- UL Listed:
- No
- UPC:
- 739268354562
- WaterSense Labeled:
- Yes