This product requires certification to purchase.

16-1/4 x 19-1/4 in. Oval Undermount Bathroom Sink in

TOTO

Rendezvous 16-1/4 x 19-1/4 in. Oval Undermount Bathroom Sink in

  • Fast #
  • Part #TLT579G03
  • Item #2336078
  • Manufacturer Part #LT579G#03
5 out of 5 Customer Rating
Brand image
TOTO

Rendezvous 16-1/4 x 19-1/4 in. Oval Undermount Bathroom Sink in

  • Fast #
  • Part #TLT579G03
  • Item #2336078
  • Manufacturer Part #LT579G#03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Elegant, space-saving oval design for undermount installation
  • CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Concealed front overflow
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Rendezvous
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Drain Opening:
1-1/4
Height:
7-3/8
Length:
16-1/4
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Oval
Sink Depth:
4-5/16
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Type:
TLT579G03
UPC:
739268644519
Vessel Only:
No
WaterSense Labeled:
Yes
Width:
19-1/4