Retrofit Bolt Cap for CT708H Toilet (Set of 4)
Retrofit Bolt Cap for CT708H Toilet (Set of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 15-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Retro-Fit Mounting Nut (4) Set
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- CT708H Toilet
- Package Quantity:
- Set of 4
- Product Type:
- Lug
- UPC:
- 739268429819
- WaterSense Labeled:
- Yes