This product requires certification to purchase.

ROBE HOOKSERIES GROUND BRUSHED NICKEL

TOTO

ROBE HOOKSERIES GROUND BRUSHED NICKEL

  • Fast #
  • Part #TYT902S6UBN
  • Item #7864558
  • Manufacturer Part #YT902S6U#BN
5 out of 5 Customer Rating
Brand image
TOTO

ROBE HOOKSERIES GROUND BRUSHED NICKEL

  • Fast #
  • Part #TYT902S6UBN
  • Item #7864558
  • Manufacturer Part #YT902S6U#BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Modern and elegant design with defined lines
  • 24 inches
  • Durable and long lasting solid metal construction
  • For everyday use or to display your decorative towel
  • Stylish and functional bathroom accent
  • Beautifully designed to coordinate with TOTO Global Series Collection
  • Included parts: Towel bar and installation hardware
  • Requires Certification

Documents


Specifications

Height:
11/16
Length:
1-3/4
Material:
Zinc Alloy
Projection:
24-3/4
Type:
TYRH902UBN
UPC:
739268355927