This product requires certification to purchase.

ROBE HOOKSERIES GROUND CHROME

TOTO

ROBE HOOKSERIES GROUND CHROME

  • Fast #
  • Part #TYT902S4UBN
  • Item #7864563
  • Manufacturer Part #YT902S4U#BN
3.6 out of 5 Customer Rating
Brand image
TOTO

ROBE HOOKSERIES GROUND CHROME

  • Fast #
  • Part #TYT902S4UBN
  • Item #7864563
  • Manufacturer Part #YT902S4U#BN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Modern and elegant design with defined lines
  • 18 inches
  • Durable and long lasting solid metal construction
  • For everyday use or to display your decorative towel
  • Stylish and functional bathroom accent
  • Beautifully designed to coordinate with TOTO Global Series Collection
  • Included parts: Towel bar and installation hardware
  • Requires Certification

Documents


Specifications

Height:
11/16
Length:
1-3/4
Material:
Zinc Alloy
Projection:
18-13/16
Type:
TYRH902UCP
UPC:
739268355903