Round Push Plate with Dual Button in White
Round Push Plate with Dual Button in White
Package Quantity Info:
Each: 1 Pallet: 900-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 8-3/4 in
- Product Type:
- Push Plate
- UPC:
- 739268187795
- WaterSense Labeled:
- No