0.9/1.28 gpf Dual Flush Round Wall Mount Toilet in Cotton
RP 0.9/1.28 gpf Dual Flush Round Wall Mount Toilet in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
TOTO In-Wall Tank System in Cotton
Part #TWT172M
TOTO Elongated Toilet Bowl in Cotton
Part #TCT447CFG01
TOTO D-shaped Closed Front with Cover Toilet Seat in Cotton
Part #TSS247R01
- TOTO Dual-Max® flushing system, select 0.9 GPF or 1.28 GPF
- Saves up to 9" of floor space compared to standard floor-mounted toilet
- 15" - 19" adjustable mounting height
- TOTO’s extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
- D-shape SoftClose® seat included.
- WaterSense®, CALGreen, and CEC compliant
- Includes tank, bowl, rectangle push plate, 2" x 6" polyethylene outlet, and toilet bolt caps
- Copper supply line
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A-112.19.14, ASME A-112.19.2, ASME A-112.6.2
- Bowl Height Range:
- 17 in+
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CSA Certified:
- B45.1
- Collection:
- RP
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22-7/8 in
- Dual Flush:
- Yes
- Flow Rate:
- 0.9 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Height:
- 19 in
- Material:
- Steel, Vitreous China
- Seat Features:
- Soft Close Lid
- Tank Only:
- No
- Toilet Bowl Height:
- 19 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trap Size:
- 2-1/8 in
- Type:
- TOTCWT447247CMFGWH
- UPC:
- 739268343924
- WaterSense Labeled:
- Yes
- Width:
- 15 in