Rubber Gasket for WT153M and WT154M
Rubber Gasket for WT153M and WT154M
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- WT153M and WT154M
- CARB OTC LEED Compliant:
- No
- Material:
- Rubber
- Product Type:
- Gasket
- WaterSense Labeled:
- No