Washlet with Remote Control in Sedona Beige
S5 Washlet with Remote Control in Sedona Beige
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 42-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- S5
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Fits Brand:
- TOTO
- Height:
- 5-1/2
- Length:
- 21
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Features:
- Night Light, Heated Seat, Warm Drying, Soft Close Lid
- Toilet Seat Shape:
- Elongated
- Type:
- TSW344612
- UPC:
- 739268467590
- Width:
- 15-1/16