Screw with Wrench Set for TEU2LA
Screw with Wrench Set for TEU2LA
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- TEU2LA
- Product Type:
- Screw with Wrench Set
- UPC:
- 739268315587
- WaterSense Labeled:
- Yes