Sensor Unit for TET3GA Series Toilet Flush Valves
Sensor Unit for TET3GA Series Toilet Flush Valves
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- EcoPower® TET1GA Series, TET1LA Series, TEU1LA Series
- Product Type:
- Sensor Unit
- UPC:
- 739268315129
- WaterSense Labeled:
- Yes