7-3/4 in. Brass Tub Spout in Polished Chrome
Silas® 7-3/4 in. Brass Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 550-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Beautiful wall mounted tub filler combines classic design with modern edge
- Includes integrated diverter to control water flow
- Wall mounted installation allows for easier cleaning and sleeker appearance
- Strong brass construction with durable and corrosion free finish
- 1/2 inch NPT Connection
- Laminar flow ensures an evenly distributed water stream
- Quick and simple connection
- Included parts: Spout and adapter.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Silas®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-1/8 in
- Faucet Part Type:
- Tub Spout
- Height:
- 4-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 7-3/4 in
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 7-1/8 in
- Tub Spout Reach:
- 7-3/4 in
- UPC:
- 739268200661
- WaterSense Labeled:
- Yes
- Width:
- 2-11/16 in