Brass Diverter Trim with Handle in Polished Chrome
Silas™ Brass Diverter Trim with Handle in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Beautifully styled accessory combines classic design with modern edge
- Lever handle allows for easy control over water volume and temperature
- Used as a stop valve and flow control for shower systems with two outlets
- Regulates water flow to both outlets separately or at the same time when paired with the three-way diverter valve with off TSMX
- Integrated off position
- Strong brass construction with durable and corrosion free finish
- ADA Compliant
- Included parts: Handle assembly, escutcheon, and adapter
- Purchase separately: Three-Way Diverter Valve with Off (TSMX)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- TSMX
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Silas™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-9/16
- Diameter:
- 3-15/16
- Faucet Part Type:
- Diverter Trim with Handle
- Height:
- 5-1/16
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 2-9/16
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 739268197206
- Width:
- 3-15/16