Brass Trim in Polished Chrome
Silas® Brass Trim in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 28-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Beautifully styled accessory combines classic design with modern edge
- Lever handle allows for easy control over water volume and temperature
- Effortlessly controls water flow for shower systems with two outlets when paired with the two-way diverter valve TSMVW
- Strong brass construction with durable and corrosion free finish
- ADA Compliant
- Included parts: Handle assembly, escutcheon, and adapter
- Purchase separately: Two-way Diverter Valve (TSMVW)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Silas®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-15/16
- Faucet Part Type:
- Trim
- IAPMO Listed:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 739268230705
- Width:
- 5-1/16