Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Silas® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- High efficiency 1.2 GPM aerated flow helps save water without compromising performance
- Double lever handles allow control over temperature and volume
- Beautifully designed transitional widespread faucet with low arcing spout
- Metal pop-up drain included
- Accommodates 6" to 12" spread installation with flexible hose connection
- Three hole installation
- Quarter-turn, ceramic disk valve technology
- Robust brass construction with durable finish
- Included parts: Spout, handles, hot and cold water valves, valve-to-spout hoses, pop-up drain and rod
- WaterSense compliant; ADA Compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Silas®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 6-1/16 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 5-5/16 in
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 8.6 lb